Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 14 In Dia, 27 Deg Pitch
Mfr # T1404-27 R
Zoro # G2813203
original price:
$35.79
5% off
new price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 14 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/4 hp
Product Information
- Brand Revcor
- MFR # T1404-27 R
- Zoro # G2813203
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 14 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 4 |
Min. HP | 1/4 hp |
CFM @ 0.300-In. SP | 1,568 cfm |
CFM @ 0.000-In. SP | 1,822 cfm |
Max. RPM | 1,725 RPM |
Propeller Material | Aluminum |
Pitch (Deg.) | 27 Degrees |
Spiders | Galvalume |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 14 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 1,822 cfm, CFM @ 0.300-In. SP 1,568 cfm, Min. HP 1/4 hp, Max. RPM 1,725 RPM, Pitch (Deg.) 27 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Sensor Probe (J38R00480)
- FENWAL Wire Harness, 48" (05-127694-448)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17615)
- HEIL QUAKER Motor, 1/3 HP, 115V, 1050 rpm, 4SP, CCW (1012514)
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch (XW1803-27 L)
- REVCOR Propeller, 24 In Dia, 26 Deg Pitch (T2403-26 L)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CCW (4C893)
- REVCOR Propeller, 24 In Dia, 20 Deg Pitch (T2404-20 L)
- REVCOR Propeller, 14 In Dia, 23 Deg Pitch, Rotation: CCW (T1404-23 L)
- REVCOR Propeller, 26 In Dia, 33 Deg Pitch (T2604-33 R)
- REVCOR Propeller, 26 In Dia, 27 Deg Pitch (T2605-27 R)
- Revcor Condenser Fan Blades and Hubs