Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 14 In Dia, 23 Deg Pitch
Mfr # T1403-23 R
Zoro # G3446816
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 14 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
- Min. HP 1/6 hp
Product Information
- Brand Revcor
- MFR # T1403-23 R
- Zoro # G3446816
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 14 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/6 hp |
CFM @ 0.300-In. SP | 1,387 cfm |
Spiders | Galvalume |
Max. RPM | 1,725 RPM |
Pitch (Deg.) | 23 Degrees |
Propeller Material | Aluminum |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
CFM @ 0.000-In. SP | 1,640 cfm |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 14 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 1,640 cfm, CFM @ 0.300-In. SP 1,387 cfm, Min. HP 1/6 hp, Max. RPM 1,725 RPM, Pitch (Deg.) 23 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Wireless Indoor Sensor, Redlink Enabled Wireless, Premier White (C7189R1004)
- SELKIRK 8" Spk Arrestor (208791)
- FOSTORIA Disconnect Switch, 6 In. W, 4 In. D (DC-SK-1)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- REVCOR Propeller, 28 In Dia, 29 Deg Pitch (F2805-29 R)
- REVCOR Propeller, 20 In Dia, 23 Deg Pitch (T2004-23 L)
- REVCOR Propeller, 22 In Dia, 29 Deg Pitch (T2204-29 R)
- REVCOR Propeller, Dia 24 In, 28 Deg Pitch (TNT2403-28 R)
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch (XW1803-27 R)
- REVCOR Propeller, Dia 22 In, 27 Deg Pitch (XW2203-27 R)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CW (4C892)
- Revcor Fan Blades and Propellers