Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 9 7/8 In, Width 9 1/4 In
Mfr # FC987-925D L
Zoro # G2548917
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 7/8 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Hub End
- Wheel Width (In.) 9 1/4 in
- Wheel Width 9 1/4 in
Product Information
- Brand Revcor
- MFR # FC987-925D L
- Zoro # G2548917
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 9 7/8 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 9 1/4 in |
Wheel Width | 9 1/4 in |
Wheel Diameter | 9 7/8 in |
Bore Diameter | 1/2 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 9 7/8 in, Wheel Width 9 1/4 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Hub End, Hub Type Concave, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 1,200 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Blade Shape Convex, Wheel Material Finish Galvanized, Application Air Conditioning, Dehumidifying, Heating, Ventilation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor (VECPFICAP277G)
- CLEVELAND CONTROLS Air Sensing Switch, Adjustable (NS2-0000-05)
- HONEYWELL 50053952-020 20-40-60 Minute (50053952-0)
- DAYTON Blade, Fan, 30 In, Pitch (Deg.): 24 (3C380)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 1 1/2 In (B631-150S)
- REVCOR Blower Whl, Dia 7-5/8 In, Width 7 In (C762-700HD R)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400S)
- REVCOR Blower Whl, Dia 7-3/4 In, Width 3-7/8 In (PD750-380)
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 15/16 In (Q475-293S L)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 15/16 In (Q575-293S R)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 4 In (Q575-400S R)
- Revcor Direct Drive Blower Wheels