Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 9 1/8 In, Width 4 1/2 In
Mfr # BC912-450S L
Zoro # G2673982
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 1/8 in
- Bore Dia. (In.) 5/8 in
- Rotation CCW Closed End
- Wheel Width (In.) 4 1/2 in
- Wheel Width 4 1/2 in
Product Information
- Brand Revcor
- MFR # BC912-450S L
- Zoro # G2673982
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 9 1/8 in |
Bore Dia. (In.) | 5/8 in |
Wheel Width (In.) | 4 1/2 in |
Wheel Width | 4 1/2 in |
Wheel Diameter | 9 1/8 in |
Bore Diameter | 5/8 in |
Details
Rotation | CCW Closed End |
Max. RPM | 1,600 RPM |
Wheel Material | Aluminum/Steel |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve, Concave |
Drive Type | Direct Drive |
Blade Shape | Concave |
Hub Type | Concave |
Market | Commercial, Residential |
Wheel Hub Position | Inside |
Maximum Speed | 1,600 RPM |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Number of Inlets | 1 |
Wheel Construction | Tabbed |
Product Type | Blower Wheel |
Includes Set Screws | Yes |
Wheel Type | Forward-Curved |
Wheel Material Finish | Aluminum Plated |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 9 1/8 in, Wheel Width 4 1/2 in, Bore Diameter 5/8 in, Wheel Material Aluminum/Steel, Rotation CCW Closed End, Hub Type Concave, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 1,600 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Blade Shape Concave, Wheel Material Finish Aluminum Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 43-25133-28 Capacitor - (43-25133-2)
- HI-TECH DURAVENT Ducting Hose, 10 In. x 25 ft. L, Poly Film (0631-1000-0501)
- NORDFAB Round In-Cut, 12 in x 10 in Duct Dia, Galvanized Steel, 22 GA, 16 in W, 16" L (8040300053)
- EVERFLOW MIP Inletx3/4" MHT Outlet Boiler Drain Valve with Stuffing Box, Brass 1/2" (4612-NL)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400HS R)
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 1/2 In (Q475-250S 2-2799-SGL)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 2 In (B712-200HS)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 4 In (BC1075-400S R)
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 1/2 In, Rotation: CCW Closed End (Q475-250S L)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2806-SGL)
- YORK SOURCE1 Whl Blw 11 X 10 Ccw 12 Inch Bore (S1-02647767000)
- Revcor Direct Drive Blower Wheels