Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 7-7/16 In, Width 7 In
Mfr # C743-700HD L
Zoro # G0957162
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 7/16 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Hub End
- Wheel Width (In.) 7 in
- Wheel Width 7 in
Product Information
- Brand Revcor
- MFR # C743-700HD L
- Zoro # G0957162
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 7 7/16 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 7 in |
Wheel Width | 7 in |
Wheel Diameter | 7 7/16 in |
Bore Diameter | 1/2 in |
Details
Rotation | CCW Hub End |
Max. RPM | 1,800 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Double Inlet Forward Curve |
Includes Set Screws | Yes |
Drive Type | Direct Drive |
Number of Inlets | 2 |
Hub Type | Convex |
Market | Commercial, Residential |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Features | High Air Volume with Low Vibration |
Product Type | Blower Wheel |
Maximum Speed | 1,800 RPM |
Wheel Type | Forward-Curved |
Wheel Hub Position | Center |
Wheel Construction | Tabbed |
Wheel Material Finish | Galvanized |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 7 7/16 in, Wheel Width 7 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 1,800 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18201.8 12PK)
- FIREYE Standard Local Reset Switch, Remote Reset (MED3)
- RHEEM Wire Grille (95-100906-07)
- MIDCO INTERNATIONAL Blower Air Switch, Mx842519 (842519)
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 15/16 In (Q475-293S L)
- REVCOR Blower Whl, Dia 5 In, Width 2 1/2 In (B506-250S)
- REVCOR Blower Whl, Dia 7-3/4 In, Width 3-7/8 In (PD750-380)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 1/2 In (C575-650D L)
- REVCOR Blower Whl, Dia 7 7/16 In, Width 2 3/4 In (B743-275S R)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In (Q525-293S R)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 4 In (Q575-400S L)
- Revcor Direct Drive Blower Wheels