Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 7 7/16 In, Width 3 1/4 In
Mfr # B743-325S L
Zoro # G2543441
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 7/16 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Closed End
- Wheel Width (In.) 3 1/4 in
- Wheel Width 3 1/4 in
Product Information
- Brand Revcor
- MFR # B743-325S L
- Zoro # G2543441
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 7 7/16 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 3 1/4 in |
Wheel Width | 3 1/4 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 7 7/16 in |
Details
Rotation | CCW Closed End |
Max. RPM | 2,400 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Wheel Hub Position | Inside |
Number of Inlets | 1 |
Wheel Construction | Tabbed |
Includes Set Screws | Yes |
Wheel Material Finish | Galvanized |
Market | Commercial, Residential |
Features | High Air Volume with Low Vibration |
Drive Type | Direct Drive |
Product Type | Blower Wheel |
Hub Type | Convex |
Wheel Type | Forward-Curved |
Maximum Speed | 2,400 RPM |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 7 7/16 in, Wheel Width 3 1/4 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 2,400 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV13, SH, 24"x20"x12" (110-732-003)
- DAYTON Rectangular OEM Blower, 2880 RPM, 1 Phase, Direct, Rolled Steel (1TDP6)
- YELLOW JACKET Low Side Hose, Low Loss, 60 In, Blue (29260)
- BURNHAM 100850-01 Blower Replacement (100850-01)
- REVCOR Blower Whl, Dia 4 In, Width 2 1/2 In (BH400-250S L)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 7/16 In (Q631-293/250D R)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 1/2 In (C575-650D L)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In (Q425-293S 2-2795-SGL)
- REVCOR Blower Whl, Dia 12 5/8 In, Width 5 In (B1262-500S R)
- REVCOR BlowerWhl, Dia 6 5/16 In, Width 2 15/16 In (Q631-293S L)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 1 7/8 In (B712-187HS R)
- Revcor Direct Drive Blower Wheels