Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 7 1/8 In, Width 5 1/2 In
Mfr # CN712-550HD L
Zoro # G3047021
original price:
$153.68
18% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 1/8 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Hub End
- Wheel Width (In.) 5 1/2 in
- Wheel Width 5 1/2 in
Product Information
- Brand Revcor
- MFR # CN712-550HD L
- Zoro # G3047021
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 7 1/8 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 5 1/2 in |
Wheel Width | 5 1/2 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 7 1/8 in |
Details
Rotation | CCW Hub End |
Max. RPM | 2,700 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Double Inlet Forward Curve |
Hub Type | Convex |
Features | High Air Volume with Low Vibration |
Number of Inlets | 2 |
Product Type | Blower Wheel |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Includes Set Screws | Yes |
Wheel Type | Forward-Curved |
Market | Commercial, Residential |
Wheel Material Finish | Galvanized |
Wheel Construction | Tabbed |
Maximum Speed | 2,700 RPM |
Drive Type | Direct Drive |
Wheel Hub Position | Off-Center |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 7 1/8 in, Wheel Width 5 1/2 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Hub End, Hub Type Convex, Wheel Hub Position Off-Center, Wheel Construction Tabbed, Maximum Speed 2,700 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1 (VG1845CN)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 24 ft. Length (FFSL1-24)
- AIR VENT Apg Gable Ventilator (53316)
- CARRIER Defrost Temperature Switch (HH18SA261)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 4 In (Q575-400S L)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 2 1/2 In (Q381-250S R)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S L)
- REVCOR Blower Whl, Dia 3 In, Width 1 7/8 In (Q300-187S L)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 2 7/8 In (Q631-293S CW)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 In (C631-500D R)
- ROTOM Single Inlet Blower Wheel, 6-1/4in Dia., CW, 3450 RPM, 5/8in Bore, 3-3/16inW, Steel (6-30621)
- Revcor Direct Drive Blower Wheels