Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 7 1/8 In, Width 2 In
Mfr # B712-200HS
Zoro # G4126963
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 1/8 in
- Bore Dia. (In.) 5/16 in
- Rotation CCW Closed End
- Wheel Width (In.) 2 in
- Wheel Width 2 in
Product Information
- Brand Revcor
- MFR # B712-200HS
- Zoro # G4126963
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 7 1/8 in |
Bore Dia. (In.) | 5/16 in |
Wheel Width (In.) | 2 in |
Wheel Width | 2 in |
Wheel Diameter | 7 1/8 in |
Bore Diameter | 5/16 in |
Details
Rotation | CCW Closed End |
Max. RPM | 2,900 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Features | High Air Volume with Low Vibration |
Product Type | Blower Wheel |
Hub Type | Convex |
Wheel Hub Position | Inside |
Wheel Construction | Tabbed |
Drive Type | Direct Drive |
Maximum Speed | 2,900 RPM |
Market | Commercial, Residential |
Wheel Material Finish | Galvanized |
Includes Set Screws | Yes |
Number of Inlets | 1 |
Wheel Type | Forward-Curved |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 7 1/8 in, Wheel Width 2 in, Bore Diameter 5/16 in, Wheel Material Steel, Rotation CCW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 2,900 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Low Voltage Thermostat, 7, 5-1-1 Programs, 4 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (1F95-0671)
- RAYPAK 004675F Economaster Ii Boardpump (004675F)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3502522A)
- REVCOR Blower Whl, Dia 6 3/4 In, Width 8 1/4 In (C675-825D R)
- REVCOR Blower Whl, Dia 12 5/8 In, Width 5 In (B1262-500S L)
- REVCOR Blower Whl, Dia 5 In, Width 2 1/2 In (B506-250S)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In (Q425-293S 2-2794-SGL)
- REVCOR Blower Whl, Dia 8 In, Width 2 1/2 In (B800-250HS L)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S R)
- GOODMAN 10312903 Blower Wheel (10312903)
- Revcor Direct Drive Blower Wheels