Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 6 5/16 In, Width 7 7/8 In
Mfr # C631-787D R
Zoro # G2052583
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 6 5/16 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Hub End
- Wheel Width (In.) 7 7/8 in
- Wheel Width 7 7/8 in
Product Information
- Brand Revcor
- MFR # C631-787D R
- Zoro # G2052583
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 6 5/16 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 7 7/8 in |
Wheel Width | 7 7/8 in |
Wheel Diameter | 6 5/16 in |
Bore Diameter | 1/2 in |
Details
Rotation | CW Hub End |
Max. RPM | 1,700 RPM |
Wheel Material | Aluminum |
Item | Blower Wheel |
Type | Direct Drive, Double Inlet Forward Curve |
Wheel Type | Forward-Curved |
Product Type | Blower Wheel |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Wheel Hub Position | Center |
Hub Type | Convex |
Features | High Air Volume with Low Vibration |
Includes Set Screws | Yes |
Number of Inlets | 2 |
Market | Commercial, Residential |
Maximum Speed | 1,700 RPM |
Drive Type | Direct Drive |
Wheel Construction | Tabbed |
Wheel Material Finish | Aluminum Plated |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 6 5/16 in, Wheel Width 7 7/8 in, Bore Diameter 1/2 in, Wheel Material Aluminum, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 1,700 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Aluminum Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, 0.046 I.D. x 12 ft. (BC46X12)
- TSURUMI Casing Cover (200-201-240)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-815G)
- GENERAL FILTERS Rf-4 Replacement Rayon Filter (RF-4)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 2 7/8 In (Q631-293S CW)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 In (C631-500D R)
- REVCOR Blower Whl, Dia 6 3/4 In, Width 8 1/4 In (C675-825D R)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 6 In (C525-600D R)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 6 3/4 In (C525-675D L)
- REVCOR Blower Whl, Dia 6 In, Width 7 13/16 (PD575-781)
- DAYTON Blower Wheel, Dia 12 3/16 In, Bore 1/2 In, Wheel Width (In.): 6 in (2UTW3)
- Revcor Direct Drive Blower Wheels