Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 6 5/16 In, Width 7 1/2 In
Mfr # C631-750D L
Zoro # G1564631
original price:
$139.71
15% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 6 5/16 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Hub End
- Wheel Width (In.) 7 1/2 in
- Wheel Width 7 1/2 in
Product Information
- Brand Revcor
- MFR # C631-750D L
- Zoro # G1564631
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 6 5/16 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 7 1/2 in |
Wheel Width | 7 1/2 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 6 5/16 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 6 5/16 in, Wheel Width 7 1/2 in, Bore Diameter 1/2 in, Wheel Material Aluminum, Rotation CCW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 1,925 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Aluminum Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 1075 RPM, 1 Phase, Direct, Rolled Steel (1TDT9)
- DAYTON Plenum Fan, Whl Dia 22 In, Less Dr Pkg (508227)
- DAYTON Switch (VE2RDZ4SG)
- MANITOWOC Water Trough (000010828)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 In (C631-500D R)
- REVCOR Blower Whl, Dia 5 In, Width 2 1/2 In (B506-250S)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S R)
- REVCOR Blower Whl, Dia 3 In, Width 1 7/8 In (Q300-187S L)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 4 In (BC1075-400S R)
- REVCOR Blower Whl, Dia 7-7/16 In, Width 7 In (C743-700HD L)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 3 7/16 In (Q631-343S R)
- Revcor Direct Drive Blower Wheels