Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 6 5/16 In, Width 3 In
Mfr # B631-300S R
Zoro # G2409337
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 6 5/16 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Closed End
- Wheel Width (In.) 3 in
- Wheel Width 3 in
Product Information
- Brand Revcor
- MFR # B631-300S R
- Zoro # G2409337
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 6 5/16 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 3 in |
Wheel Width | 3 in |
Wheel Diameter | 6 5/16 in |
Bore Diameter | 1/2 in |
Details
Rotation | CW Closed End |
Max. RPM | 3,400 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Product Type | Blower Wheel |
Drive Type | Direct Drive |
Wheel Type | Forward-Curved |
Features | High Air Volume with Low Vibration |
Market | Commercial, Residential |
Maximum Speed | 3,400 RPM |
Wheel Material Finish | Galvanized |
Hub Type | Convex |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Number of Inlets | 1 |
Wheel Hub Position | Inside |
Wheel Construction | Tabbed |
Includes Set Screws | Yes |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 6 5/16 in, Wheel Width 3 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 3,400 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (16D538)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2008)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4120A1209)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Flush Mount Ceiling Fan with Bowl Light, White (50518-40)
- REVCOR Blower Whl, Dia 8 in, Width 2 1/2 In (B800-250HS)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 2 In (B712-200HS)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 In (C631-500D R)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 15/16 In (Q575-293S R)
- REVCOR BlowerWhl, Dia 3 13/16 In, Width 2 1/16 In (Q381-206S L)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 5 1/2 In (CN712-550HD L)
- ARMSTRONG 86H46 R02592A013 Wheel-Blower (86H46)
- Revcor Direct Drive Blower Wheels