Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 6 5/16 In, Width 3 7/16 In
Mfr # Q631-343S L
Zoro # G3357313
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 6 5/16 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Closed End
- Wheel Width (In.) 3 7/16 in
- Wheel Width 3 7/16 in
Product Information
- Brand Revcor
- MFR # Q631-343S L
- Zoro # G3357313
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 6 5/16 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 3 7/16 in |
Wheel Width | 3 7/16 in |
Wheel Diameter | 6 5/16 in |
Bore Diameter | 1/2 in |
Details
Rotation | CCW Closed End |
Max. RPM | 3,000 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Includes Set Screws | Yes |
Product Type | Blower Wheel |
Hub Type | Convex |
Maximum Speed | 3,000 RPM |
Wheel Type | Forward-Curved |
Application | Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units |
Number of Inlets | 1 |
Features | High Air Volume with Low Vibration |
Wheel Material Finish | Galvanized |
Wheel Construction | Strip |
Drive Type | Direct Drive |
Market | Commercial, Industrial |
Wheel Hub Position | Inside |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 6 5/16 in, Wheel Width 3 7/16 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Strip, Maximum Speed 3,000 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized, Application Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC AUX DRAIN PAN FY0212 (F190-70002201)
- DAYTON Rectangular OEM Blower, 1700 RPM, 1 Phase, Direct, Rolled Steel (3FRG3)
- HEIL QUAKER Fan Blade 26"Dia 28Deg 5/8" Ccw 3Bld Fan (1085841)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-502)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In (Q425-293S 2-2794-SGL)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2837-SGL)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 8 In (Q575-400D L)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 6 7/8 In (Q631-343D R)
- REVCOR Blower Whl, Dia 5 1/2 In, Width 5 In (C550-500D R)
- REVCOR Blower Whl, Dia 8 In, Width 4 In, Rotation: CCW Closed End (B800-400HS L)
- CANARM Blower, Direct Drive, 3/4 hp (G12-10DD)
- Revcor Direct Drive Blower Wheels