Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 6 1/4 In, Width 2 7/8 In
Mfr # Q631-293S CW
Zoro # G3923507
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 6 1/4 in
- Bore Dia. (In.) 5/16 in
- Rotation CW Closed End
- Wheel Width (In.) 2 7/8 in
- Wheel Width 2 7/8 in
Product Information
- Brand Revcor
- MFR # Q631-293S CW
- Zoro # G3923507
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 6 1/4 in |
Bore Dia. (In.) | 5/16 in |
Wheel Width (In.) | 2 7/8 in |
Wheel Width | 2 7/8 in |
Wheel Diameter | 6 1/4 in |
Bore Diameter | 5/16 in |
Details
Rotation | CW Closed End |
Max. RPM | 3,400 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Wheel Construction | Strip |
Wheel Type | Forward-Curved |
Application | Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units |
Wheel Material Finish | Galvanized |
Drive Type | Direct Drive |
Product Type | Blower Wheel |
Wheel Hub Position | Inside |
Maximum Speed | 3,400 RPM |
Includes Set Screws | Yes |
Hub Type | Convex |
Number of Inlets | 1 |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 6 1/4 in, Wheel Width 2 7/8 in, Bore Diameter 5/16 in, Wheel Material Steel, Rotation CW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Strip, Maximum Speed 3,400 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized, Application Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD01)
- NU-CALGON Evaporator Cleaner, Liquid, 2.5 gal, Green (4168-05)
- SELKIRK 3 in. D X 12 in. L Aluminum Round Gas Vent Pipe (183012)
- GRUNDFOS 519601 3/4" Cast Iron Flange (519601)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In (Q381-187S L)
- REVCOR Blower Whl, Dia 5 In, Width 2 1/2 In (B506-250S)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2836-SGL)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 1/2 In (B631-250S R)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S R)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 7 1/4 In (C575-725D)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In (2UTU8)
- Revcor Direct Drive Blower Wheels