Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 5 3/4 In, Width 8 In
Mfr # Q575-400D L
Zoro # G3375522
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 5 3/4 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Hub End
- Wheel Width (In.) 8 in
- Wheel Width 8 in
Product Information
- Brand Revcor
- MFR # Q575-400D L
- Zoro # G3375522
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 5 3/4 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 8 in |
Wheel Width | 8 in |
Wheel Diameter | 5 3/4 in |
Bore Diameter | 1/2 in |
Details
Rotation | CCW Hub End |
Max. RPM | 2,800 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Double Inlet Forward Curve |
Number of Inlets | 2 |
Includes Set Screws | Yes |
Hub Type | Convex |
Drive Type | Direct Drive |
Wheel Construction | Strip |
Wheel Type | Forward-Curved |
Wheel Material Finish | Galvanized |
Wheel Hub Position | Center |
Market | Commercial, Industrial |
Product Type | Blower Wheel |
Maximum Speed | 2,800 RPM |
Application | Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units |
Features | High Air Volume with Low Vibration |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 5 3/4 in, Wheel Width 8 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Strip, Maximum Speed 2,800 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized, Application Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At72D1683 40Va Trans 120V-24V (AT72D1683)
- CARRIER Pressure Transducer (HK05YZ007)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- REVCOR Blower Whl, Dia 8 in, Width 2 1/4 In (B800-225S)
- REVCOR Blower Whl, Dia 7-3/4 In, Width 3-7/8 In (PD750-380)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 15/16 In (Q575-293S L)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In (Q381-187S R)
- REVCOR Blower Whl, Dia 8 In, Width 4 In (110979-SGL-1)
- REVCOR Blower Whl, Dia 4 13/16 In, Width 1 1/8 In (B481-112S R)
- CANARM Blower, Direct Drive, 3/4 hp (G12-10DD)
- Revcor Direct Drive Blower Wheels