Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 5 3/4 In, Width 6 In
Mfr # C575-600D CCW
Zoro # G4080063
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 5 3/4 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Hub End
- Wheel Width (In.) 6 in
- Wheel Width 6 in
Product Information
- Brand Revcor
- MFR # C575-600D CCW
- Zoro # G4080063
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 5 3/4 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 6 in |
Wheel Width | 6 in |
Wheel Diameter | 5 3/4 in |
Bore Diameter | 1/2 in |
Details
Rotation | CCW Hub End |
Max. RPM | 2,700 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Double Inlet Forward Curve |
Features | High Air Volume with Low Vibration |
Maximum Speed | 2,700 RPM |
Drive Type | Direct Drive |
Includes Set Screws | Yes |
Product Type | Blower Wheel |
Wheel Material Finish | Galvanized |
Wheel Construction | Tabbed |
Number of Inlets | 2 |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Market | Commercial, Residential |
Wheel Type | Forward-Curved |
Hub Type | Convex |
Wheel Hub Position | Center |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 5 3/4 in, Wheel Width 6 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 2,700 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 16 in. W X 20 in. H X 2 in. D 8 MERV Pleated Air Filter (BA2-1620-8)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 8 In (9500-55)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,627 CFM (36B8WN-G)
- DAYTON Floor Fan, 24 in, 3 Speeds, Silver, Includes Wall and Ceiling Bracket (61LD80)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 6 In (C525-600D R)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 6 3/4 In (C525-675D L)
- REVCOR Blower Whl, Dia 4 In, Width 2 1/2 In (BH400-250S L)
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 1/2 In, Rotation: CCW Closed End (Q475-250S L)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In (Q525-250s 2-3082-SGL-1)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In (Q525-250S 2-2833-SGL)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 6 7/8 In (Q631-343D R)
- Revcor Direct Drive Blower Wheels