Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 5 3/4 In, Width 6 1/2 In
Mfr # C575-650D L
Zoro # G2490862
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 5 3/4 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Hub End
- Wheel Width (In.) 6 1/2 in
- Wheel Width 6 1/2 in
Product Information
- Brand Revcor
- MFR # C575-650D L
- Zoro # G2490862
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 5 3/4 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 6 1/2 in |
Wheel Width | 6 1/2 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 5 3/4 in |
Details
Rotation | CCW Hub End |
Max. RPM | 2,400 RPM |
Wheel Material | Aluminum |
Item | Blower Wheel |
Type | Direct Drive, Double Inlet Forward Curve |
Drive Type | Direct Drive |
Wheel Construction | Tabbed |
Wheel Type | Forward-Curved |
Includes Set Screws | Yes |
Maximum Speed | 2,400 RPM |
Product Type | Blower Wheel |
Market | Commercial, Residential |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Features | High Air Volume with Low Vibration |
Number of Inlets | 2 |
Wheel Hub Position | Center |
Hub Type | Convex |
Wheel Material Finish | Aluminum Plated |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 5 3/4 in, Wheel Width 6 1/2 in, Bore Diameter 1/2 in, Wheel Material Aluminum, Rotation CCW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 2,400 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Aluminum Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL / USI ELECTRIC ENERGY STAR QUALIFIED BATH EXHAUST FAN, 150 CFM (BF-1506UQ)
- ULTRACOOL Portable Evaporative Cooler 700 cfm, 350 sq. ft., 6.0 gal, 1/3 HP (CP70)
- UV AIRE Air Purifier, 24V AC, 0.5A, White, 30 W (UV-16/24)
- PUROLATOR Air Filter, 20x20x1 Key Pleat - MERV 8 (6 Pack) (20x20x1x1 KP (6 Pack))
- REVCOR BlowerWhl, Dia 6 5/16 In, Width 2 15/16 In (Q631-293S R)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 1 1/2 In (B631-150S)
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 1/2 In (Q475-250S 2-2799-SGL)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 2 7/8 In (Q631-293S CCW)
- REVCOR Blower Whl, Dia 8 In, Width 4 In (110979-SGL-1)
- REVCOR Blower Whl, Dia 7-5/8 In, Width 5-3/8 In (C762-537HD L)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2807-SGL)
- Revcor Direct Drive Blower Wheels