Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 5 3/4 In, Width 2 1/2 In
Mfr # Q575-250S R
Zoro # G1157737
original price:
$75.35
7% off
new price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 5 3/4 in
- Bore Dia. (In.) 5/16 in
- Rotation CW Closed End
- Wheel Width (In.) 2 1/2 in
- Wheel Width 2 1/2 in
Product Information
- Brand Revcor
- MFR # Q575-250S R
- Zoro # G1157737
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 5 3/4 in |
Bore Dia. (In.) | 5/16 in |
Wheel Width (In.) | 2 1/2 in |
Wheel Width | 2 1/2 in |
Bore Diameter | 5/16 in |
Wheel Diameter | 5 3/4 in |
Details
Rotation | CW Closed End |
Max. RPM | 3,450 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Wheel Material Finish | Galvanized |
Wheel Hub Position | Inside |
Hub Type | Convex |
Product Type | Blower Wheel |
Drive Type | Direct Drive |
Wheel Type | Forward-Curved |
Maximum Speed | 3,450 RPM |
Number of Inlets | 1 |
Wheel Construction | Strip |
Includes Set Screws | Yes |
Market | Commercial, Industrial |
Application | Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units |
Features | High Air Volume with Low Vibration |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 5 3/4 in, Wheel Width 2 1/2 in, Bore Diameter 5/16 in, Wheel Material Steel, Rotation CW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Strip, Maximum Speed 3,450 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized, Application Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Centrifugal Inline Duct Fan, 6 In. Dia. (FG 6M EC)
- MANITOWOC Insert (4008779)
- SUPCO Fan Blade, FV870CW25S38 (FB107)
- HOSHIZAKI Relay, 220 to 240V, 60 Hz (418271-05)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In (Q525-293S R)
- REVCOR Blower Whl, Dia 7 5/8 In, Width 4 In (B762-400HS R)
- REVCOR Blower Whl, Dia 4 In, Width 1 1/2 In (BH400-150S L)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In (Q525-250s 2-3082-SGL-1)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S L)
- REVCOR Blower Whl, Dia 8 In, Width 4 In, Rotation: CCW Closed End (B800-400HS L)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 In (C575-600D CCW)
- Revcor Direct Drive Blower Wheels