Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 5 1/4 In, Width 6 In
Mfr # C525-600D R
Zoro # G2109247
original price:
$84.49
5% off
new price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 5 1/4 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Closed End
- Wheel Width (In.) 6 in
- Wheel Width 6 in
Product Information
- Brand Revcor
- MFR # C525-600D R
- Zoro # G2109247
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 5 1/4 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 6 in |
Wheel Width | 6 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 5 1/4 in |
Details
Rotation | CW Closed End |
Max. RPM | 2,800 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Double Inlet Forward Curve |
Includes Set Screws | Yes |
Wheel Material Finish | Galvanized |
Market | Commercial, Residential |
Product Type | Blower Wheel |
Hub Type | Convex |
Wheel Type | Forward-Curved |
Features | High Air Volume with Low Vibration |
Maximum Speed | 2,800 RPM |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Number of Inlets | 2 |
Wheel Hub Position | Center |
Wheel Construction | Tabbed |
Drive Type | Direct Drive |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 5 1/4 in, Wheel Width 6 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 2,800 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Duct to Duct Connector, 12 in. W, Slvr (9550-Y)
- LASKO Bladeless Heatr W Remote Ctrl (LA87540)
- KOCH FILTER Syn Media Filter, SH, MERV14, 24"x24"x6" (112-661-003)
- DR INFRARED HEATER Black 3000-Watt, 240-Volt Indoor/Outdoor Electric Carbon Infrared Patio Heater with Remote Control (DR-239)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2807-SGL)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400HS L)
- REVCOR BlowerWhl, Dia 6 5/16 In, Width 2 15/16 In (Q631-293S R)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 2 1/2 In (Q381-250S L)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 2 1/2 In (B712-250HS)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 1 1/2 In (B575-150S L)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In (Q425-293S 2-2794-SGL)
- Revcor Direct Drive Blower Wheels