Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 5 1/4 In, Width 6 3/4 In
Mfr # C525-675D L
Zoro # G1180952
original price:
$90.79
5% off
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 5 1/4 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Hub End
- Wheel Width (In.) 6 3/4 in
- Wheel Width 6 3/4 in
Product Information
- Brand Revcor
- MFR # C525-675D L
- Zoro # G1180952
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 5 1/4 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 6 3/4 in |
Wheel Width | 6 3/4 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 5 1/4 in |
Details
Rotation | CCW Hub End |
Max. RPM | 2,250 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Double Inlet Forward Curve |
Wheel Type | Forward-Curved |
Drive Type | Direct Drive |
Includes Set Screws | Yes |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Wheel Hub Position | Center |
Hub Type | Convex |
Maximum Speed | 2,250 RPM |
Wheel Material Finish | Galvanized |
Features | High Air Volume with Low Vibration |
Product Type | Blower Wheel |
Wheel Construction | Tabbed |
Number of Inlets | 2 |
Market | Commercial, Residential |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 5 1/4 in, Wheel Width 6 3/4 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 2,250 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Cooler Pump11000/115V La (1195)
- DYNA-GLO Heater, Natural Gas, 30000 BtuH (IR30NMDG-1)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-373)
- ALL-FILTERS 16 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (16201.8 12PK)
- REVCOR Blower Whl, Dia 9 7/8 In, Width 9 1/4 In (FC987-925D L)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 In (B631-200S R)
- REVCOR BlowerWhl, Dia 6 5/16 In, Width 2 15/16 In (Q631-293S L)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 In (C575-600D CCW)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400HS L)
- REVCOR BlowerWhl, Dia 3 13/16 In, Width 2 1/16 In (Q381-206S L)
- REVCOR Blower Whl, Dia 9 7/8 In, Width 7 In (FC987-700D L)
- Revcor Direct Drive Blower Wheels