Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 4 In, Width 2 1/2 In
Mfr # BH400-250S L
Zoro # G2160636
original price:
$159.99
10% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 4 in
- Bore Dia. (In.) 1/4 in
- Rotation CCW Closed End
- Wheel Width (In.) 2 1/2 in
- Wheel Width 2 1/2 in
Product Information
- Brand Revcor
- MFR # BH400-250S L
- Zoro # G2160636
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 4 in |
Bore Dia. (In.) | 1/4 in |
Wheel Width (In.) | 2 1/2 in |
Wheel Width | 2 1/2 in |
Wheel Diameter | 4 in |
Bore Diameter | 1/4 in |
Details
Rotation | CCW Closed End |
Max. RPM | 3,600 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Maximum Speed | 3,600 RPM |
Wheel Construction | Tabbed |
Wheel Type | Forward-Curved |
Features | High Air Volume with Low Vibration |
Hub Type | Convex |
Number of Inlets | 1 |
Market | Commercial, Residential |
Product Type | Blower Wheel |
Wheel Material Finish | Galvanized |
Drive Type | Direct Drive |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Wheel Hub Position | Inside |
Includes Set Screws | Yes |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 4 in, Wheel Width 2 1/2 in, Bore Diameter 1/4 in, Wheel Material Steel, Rotation CCW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 3,600 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Single Phase 208-Volt 3KW Heavy-duty Electric Fan Forced Unit Heater (DR-P130)
- DAYTON 34000 BtuH Infrared Patio Heater, NG (21MK93)
- MARADYNE Venitlation/Defrost Fan, 1 Speed, 36V (3100-36V)
- CARRIER Motor, 1 HP, 200-230/460V, 1140 rpm, 56 Hz (HD52VE214)
- REVCOR Blower Whl, Dia 3 In, Width 1 7/8 In (Q300-187S L)
- REVCOR Blower Whl, Dia 7-7/16 In, Width 7 In (C743-700HD L)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 10 1/2 In (FC1075-1050D R)
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 1/2 In, Rotation: CCW Closed End (Q475-250S L)
- REVCOR Blower Whl, Dia 5 1/2 In, Width 5 In (C550-500D R)
- REVCOR Blower Whl, Dia 5-1/4 In, Width 8 In (Q525-400D)
- ARMSTRONG 47K28 R02592A003 Wheel-Blower (47K28)
- Revcor Direct Drive Blower Wheels