Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 4 In, Width 1 1/2 In
Mfr # BH400-150S L
Zoro # G0999065
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 4 in
- Bore Dia. (In.) 5/16 in
- Rotation CCW Closed End
- Wheel Width (In.) 1 1/2 in
- Wheel Width 1 1/2 in
Product Information
- Brand Revcor
- MFR # BH400-150S L
- Zoro # G0999065
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 4 in |
Bore Dia. (In.) | 5/16 in |
Wheel Width (In.) | 1 1/2 in |
Wheel Width | 1 1/2 in |
Bore Diameter | 5/16 in |
Wheel Diameter | 4 in |
Details
Rotation | CCW Closed End |
Max. RPM | 5,800 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Wheel Hub Position | Inside |
Market | Commercial, Residential |
Hub Type | Convex |
Wheel Construction | Tabbed |
Product Type | Blower Wheel |
Maximum Speed | 5,800 RPM |
Number of Inlets | 1 |
Wheel Type | Forward-Curved |
Includes Set Screws | Yes |
Drive Type | Direct Drive |
Wheel Material Finish | Aluminum Plated |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 4 in, Wheel Width 1 1/2 in, Bore Diameter 5/16 in, Wheel Material Steel, Rotation CCW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 5,800 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Aluminum Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 277VAC, 6050 CFM (1VCG4)
- COMMERCIAL COOL 16 Inch High Velocity Floor Fan, Black, (CFF16B)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- MAXITROL Rv52-3/4 3/4" Gas Pressure (RV52-3/4)
- REVCOR Blower Whl, Dia 4 13/16 In, Width 1 1/8 In (B481-112S R)
- REVCOR Blower Whl, Dia 9 7/8 In, Width 9 1/4 In (FC987-925D L)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 2 In (B712-200HS)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 6 3/8 In (C631-637D R)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400HS R)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In (Q525-250s 2-3082-SGL-1)
- REVCOR Blower Whl, Dia 7-5/8 In, Width 5-3/8 In (C762-537HD L)
- Revcor Direct Drive Blower Wheels