Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 12 5/8 In, Width 5 In
Mfr # B1262-500S R
Zoro # G1474374
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 5/8 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Closed End
- Wheel Width (In.) 5 in
- Wheel Width 5 in
Product Information
- Brand Revcor
- MFR # B1262-500S R
- Zoro # G1474374
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 12 5/8 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 5 in |
Wheel Width | 5 in |
Wheel Diameter | 12 5/8 in |
Bore Diameter | 1/2 in |
Details
Rotation | CW Closed End |
Max. RPM | 1,100 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Maximum Speed | 1,100 RPM |
Wheel Construction | Tabbed |
Wheel Hub Position | Inside |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Product Type | Blower Wheel |
Wheel Material Finish | Galvanized |
Features | High Air Volume with Low Vibration |
Market | Commercial, Residential |
Hub Type | Convex |
Drive Type | Direct Drive |
Number of Inlets | 1 |
Includes Set Screws | Yes |
Wheel Type | Forward-Curved |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 12 5/8 in, Wheel Width 5 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 1,100 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Packing (Discharge Bend) (501-020)
- ZORO SELECT Drum Heater, Elec, 4.3A, 115V, L66 3/4In (3CDA9)
- LORELL Pedestal Fan (00074)
- DIAL MFG 1/2Hp 115V 2Spd Motor (2204)
- REVCOR Blower Whl, Dia 7 7/16 In, Width 3 1/4 In (B743-325S R)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400HS R)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 6 3/8 In (C631-637D R)
- REVCOR Blower Whl, Dia 7-3/4 In, Width 3-7/8 In (PD750-380)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S L)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 1/2 In (B631-250S L)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 4 In (Q575-400S L)
- Revcor Direct Drive Blower Wheels