Shop All Condenser Fan Blades and Hubs
Revcor
Blade, Fan, 20 In, 1/2 HP
Mfr # 4C896
Zoro # G3162582
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Rotation CW
- Number of Blades 4
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Min. HP 1/2 hp
Product Information
- Brand Revcor
- MFR # 4C896
- Zoro # G3162582
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 20 in |
Details
Item | Replacement Propeller |
Rotation | CW |
Number of Blades | 4 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/2 hp |
Spiders | Galvalume |
Propeller Material | Aluminum |
Pitch (Deg.) | 33 Degrees |
CFM @ 0.300-In. SP | 3,760 cfm |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Max. RPM | 1,140 RPM |
CFM @ 0.000-In. SP | 4,350 cfm |
Description
Replacement Propeller, Propeller Dia. (In.) 20 in, CFM @ 0.000-In. SP 4,350 cfm, CFM @ 0.300-In. SP 3,760 cfm, Min. HP 1/2 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 33 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.B. WHITE Unit Diffuser, 29 In. L, 24-3/4 In. W (500-26351)
- ATCO Noninsulated Flexible Duct, 10" Dia. (05102510)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JUY2)
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 35psi Open, 60psi Close (RHS-3560)
- REVCOR Propeller, 20 In Dia, 17 Deg Pitch (T2004-17 L)
- REVCOR Propeller, 18 In Dia, 32 Deg Pitch, Rotation: CW (T1803-32 R)
- REVCOR Propeller, Dia 20 In, 26 Deg Pitch (XW2003-26 R)
- REVCOR Propeller, 24 In Dia, 26 Deg Pitch (T2403-26 R)
- REVCOR Propeller, Dia 22 In, 31 Deg Pitch (TNT2203-31 R)
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch, Rotation: CCW (T2204-23 L)
- REVCOR Propeller, Dia 22 In, 27 Deg Pitch (XW2203-27 R)
- Revcor Condenser Fan Blades and Hubs