Shop All Ball Valves
Revalved
1/2" PEX Push Ball Valve, 10PK
Mfr # REV012PUSH-10PK
Zoro # G705968091
product price: $74.95
/pk 10, $7.50/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 8
- Width 8
- Color Red Handle
- Overall Height 4
Product Information
- Brand Revalved
- MFR # REV012PUSH-10PK
- Zoro # G705968091
- UPC # 324090511346
- Country of Origin China
- Category Ball Valves
Dimensions
Length | 8 |
Width | 8 |
Overall Height | 4 |
Details
Body Material | Brass |
Color | Red Handle |
Description
Replace those old & leaky water shut-off valves with the most practical ball valves by REVALVED! Whether you want to shut off water flow during renovations or servicing, cut off water supply to protect your pipes from freezing during cold winter days, looking to replace those valves of your potable water or hydronic water heating system, or if you just must temporarily stop the water flow at a specific point of your water lines. Our professional-grade brass water valves will have you covered. Push-to-connect design for no tool installation plumbing made easy! Expertly designed to help even the most amateur of us deal with everyday plumbing issues with ease and comfort, our shut-off water valves can be instantly installed with just a firm push. That’s all. Zero glue, soldering, clamping, or crimping needed. Featuring a carefully created leakproof construction, these water valves create a watertight seal for perfect connectivity without any messy leaks. Plumbing supplies that live up to your expectations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Female x Male Reducer, SS Pipe Fitting (1863 17 13)
- ZURN SMALL PUSH BUTTON ASSEMBLY 3-3/4' L DIM (P6000-NL-3.75L)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect 45-Degree Elbow (FSBE1245)
- SLOAN Regal R1005A Rebuild Kit Regal 1.0 Gpf Urinal (3317005)
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 6 Pack (REV034TH-6PK)
- REVALVED 1/2" PEX Push Ball Valve (REV012PUSH)
- REVALVED 2" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV200SWT)
- REVALVED 1" PEX Push Ball Valve (REV100PUSH)
- REVALVED 1-1/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV125TH)
- REVALVED 1" PEX Push Ball Valve, 5PK (REV100PUSH-5PK)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Electronic Ball Valve 2-Way (189023B.1)
- Revalved Valves