Shop All Ball Valves
Revalved
1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 8 Pack
Mfr # REV012TH-8PK
Zoro # G201283124
product price: $76.97
/pk 8, $9.62/ea
Free Shipping & Returns
$76.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in.
- Body Material Brass
- Connectoin Type Female NPT
- Body Style Inline
- Port Full Port
Product Information
- Brand Revalved
- MFR # REV012TH-8PK
- Zoro # G201283124
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in. |
Hose Outside Dia. (In.) | 1/2" |
Overall Length | 10 |
Overall Height | 6 |
Overall Width | 10 |
Width | 10 |
Length | 10 |
Hose Inside Dia. (In.) | 1/2" |
Height | 6 |
Depth | 10 |
Details
Body Material | Brass |
Connectoin Type | Female NPT |
Body Style | Inline |
Port | Full Port |
Stem Type | Blowout Proof |
Item | Ball Valve |
Handle Material | Steel with Corrosion Resistant Plating |
Temp. Range | -20 to 300 Degrees |
Handle Type | Lever |
Connection | FNPT x FNPT |
Fitting Connection Type | FPT |
Ball Material | Stainless Steal |
Valve Structure | 2-Piece |
Weight | 5 |
Description
Our 100% lead-free heavy duty full port threaded ball valves feature female threaded NPT on both sides for secure, leak-free connections. It has a 90-degree safety grip coated handle that allows for easy use. Corrosion-resistant forged brass, free of lead & any harmful materials. Ideal for commercial and residential plumbing use and suitable for potable water, air, or gas piping. Bidirectional flow control• Working pressure of 600 PSI Water/Oil/Gas; 150 PSI WSP. Temperature Range-20°F to 300°F.Conforms to NSF/ ANSI-61, NSF/ANSI-372, IGC-157. Perfect for any job and available in 1⁄4-4” sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Cast Iron, 6 x 3 in (222154)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Oil Rubbed Bronze (BAHK2612478ORB)
- CHARLOTTE PIPE AND FOUNDRY Pipe 3 in x 2 ft foam core (PVC 04300 0200)
- PRINCE Bolt Kit, For 4 Section (660401004)
- REVALVED 2" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV200SWT)
- REVALVED 1/2" PEX Push Ball Valve (REV012PUSH)
- REVALVED 1" PEX Push Ball Valve (REV100PUSH)
- REVALVED 1/2" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free, 8 Pack (SWT-1/2-8PK)
- REVALVED 1/2" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV012SWT)
- REVALVED REVALVED PEX Full Port 3/4" Brass Ball Valve – Blue Handle, Lead-Free, PK 10 (REV034PB-10PK)
- B & K Ball Valve Hd 1/2Swt (107-843NL)
- Revalved Valves