Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close
Mfr # 448-VC25SC-8
Zoro # G007059756
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 25.56 in
- Width 8.44 in
- Depth 19 in
Product Information
- Brand Rev-A-Shelf
- MFR # 448-VC25SC-8
- Zoro # G007059756
- UPC # 90713005386
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25.56 in |
Width | 8.44 in |
Depth | 19 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501 689)
- EKENA MILLWORK Keyes EnduraWall Decorative 3D Wall Panel, White, 19 5/8"W x 19 5/8"H (WP20X20KYWH)
- PROSOURCE Rope Hook Zinc 3-1/2 (CL367)
- MONROE PMP Pull Handle, 7-1/2 In. H, Matte, Threaded Holes (PH-0167)
- REV-A-SHELF Rev-A-Shelf - Heavy-Duty Spring Loaded Appliance Lift Assist Kitchen Cabinet Mechanism with Soft-Close, Zinc (RAS-ML-HDSC)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Top Mount Trash Can Pull-Out, White (4WCTM-21DM2)
- REV-A-SHELF Rev-A-Shelf - 6 Inch Wide Base Filler Adjustable Soft Close Pullout (432-BFBBSC-6C)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit UtilityKnife Block Drawer Insert Organizer (4WUTKB-36-1)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-1527DM-217)
- REV-A-SHELF Rev-A-Shelf Wood Drawer Divider Accessory for Drawer Inserts (4WD-22SH-1)
- REV-A-SHELF Rev-A-Shelf Polymer Full Circle 2Shelf Lazy Susan for Corner Base Cabinets (LD-2062-32-11-1)
- Rev-A-Shelf Cabinet Organization & Accessories