Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Vanity Cabinet Door Mount Waste Container
Mfr # 4SOWC-8-1
Zoro # G407059592
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Maple
- Height 12.31 in
- Width 10.38 in
- Depth 7.38 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4SOWC-8-1
- Zoro # G407059592
- UPC # 90713027241
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 12.31 in |
Width | 10.38 in |
Depth | 7.38 in |
Details
Material | Maple Wood; Steel |
Color | Maple |
Includes | Lid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD RegularDuty Hasps , Stainless Steel (316SSR)
- HICKORY HARDWARE Hinge Single Demountable, 2PK (P5313-BI)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (175F-26D-2-3/8)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK691615M)
- REV-A-SHELF Rev-A-Shelf - Double 50 Qt Bottom Mount Trash Can Pulloutwith BLUMOTION Soft-Close Slides, Silver (4WCSC-2150DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Tall Filler Pull Out Organizer for New Kitchen Applications (432-TF45-6C)
- REV-A-SHELF Rev-A-Shelf Undersink Pull Out Towel Bar (563-47 C)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-12-52)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-15BBSCDM2)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close (4VOD-18FLSC-1)
- HOME BASICS Over the Door Kitchen Pantry Organizer, Silver (BH47159)
- Rev-A-Shelf Cabinet Organization & Accessories