Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Trim to Fit Vanity Drawer Insert Organizer
Mfr # 4VCOS-22-1
Zoro # G207059402
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Maple
- Height 2 in
- Width 21.75 in
- Depth 21.13 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4VCOS-22-1
- Zoro # G207059402
- UPC # 90713029061
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2 in |
Width | 21.75 in |
Depth | 21.13 in |
Details
Item | Drawer Replacement |
Material | Maple Wood |
Color | Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Base Molding, Brown, 720 In. L (2RRX1)
- FROM PLAIN TO BEAUTIFUL IN HOURS Ridged Metal Faux Tin/ PVC 24-in x 24-in 10-Pack Old Tin Roof Textured Drop Ceiling Tile, 10PK (261otr-24x24-10)
- INTEPLAST BUILDING PRODUCTS 7' BRN Gar Weatherstrip (236007707)
- MARLBORO 2 in W x 36 in H Aluminum Continuous Hinge (4PNX1)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container wincluded lid (RV-12PB-LE)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container For Full Height Cabinets (4WCTM-1550DM-1)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-16-52)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (3472-28-15-52)
- REV-A-SHELF Rev-A-Shelf Wood Tall Filler Pull Out Organizer for New Kitchen Applications (432-TF39-6C)
- REV-A-SHELF Rev-A-Shelf - Sink Base Double Waste Can Pull Out (5SBWC-815S-1)
- REV-A-SHELF Rev-A-Shelf Wood Full Circle 3Shelf Lazy Susans for 36 H Corner Wall Cabinets (4WLS073-18-536)
- Rev-A-Shelf Cabinet Organization & Accessories