Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Trim to Fit UtilityKnife Block Drawer Insert Organizer
Mfr # 4WUTKB-36-1
Zoro # G507059379
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 2.88 in
- Width 33.13 in
- Depth 22 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4WUTKB-36-1
- Zoro # G507059379
- UPC # 90713030494
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.88 in |
Width | 33.13 in |
Depth | 22 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LL BUILDING PRODUCTS Ll Building Products DA1212 Aluminum Dual Louvers; 12 x 12 In. (6246821)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (160V-96"x96)
- EKENA MILLWORK 3"W x 60"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X60TRBL)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-84)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-7C)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Vanity Drawer Insert Organizer (4VCOS-22-1)
- REV-A-SHELF Rev-A-Shelf Baking Sheet Organizer for WallBase Cabinets (LD-597-12CR-1)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-19-52)
- REV-A-SHELF Rev-A-Shelf - Door Mount Kit for Kitchen Cabinet Pull Out Wire Baskets (5WB-DMKIT)
- REV-A-SHELF Rev-A-Shelf - Tall One-Tier Pull Out Pantry Cabinet Organizer with 5 Adjustable Baskets and Soft-Close Slides (5758-14-CR-1)
- HARDWARE RESOURCES Polished Chrome Door Mounting Kit for CAN-EBM Series (CAN-DOORKITPC)
- Rev-A-Shelf Cabinet Organization & Accessories