Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Trim to Fit Drawer Peg Board Insert Only
Mfr # 4DPB-3921
Zoro # G407059721
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 0.6 in
- Width 39.25 in
- Depth 21.25 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4DPB-3921
- Zoro # G407059721
- UPC # 90713001678
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 0.6 in |
Width | 39.25 in |
Depth | 21.25 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Closer Invisible Hinge, 1-3/8″ Door Thickness, 20 Min UL Rated, US26D (216ICUS26D)
- UNITED SCIENTIFIC Alnico Cylindrical Magnet, 5Cm X 8M, PK 2 (ACM020)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 4 (TC204-BC-AL)
- CODEL DOORS 32" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2880pri8405)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-13-52)
- REV-A-SHELF Rev-A-Shelf - 8-Inch Base Cabinet Pullout Storage Organizer with Adjustable Wood Shelves and Chrome Rails (448-BC-8C)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-10-52)
- REV-A-SHELF Rev-A-Shelf - 18 Inch Cabinet Door mount Wood 3-Shelf Spice Rack (4SR-18)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-FOG-L)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-2122CR-1)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Right Cabinet (5371-18-MP-L)
- Rev-A-Shelf Cabinet Organization & Accessories