Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close
Mfr # 4WCTM-15BBSCDM2
Zoro # G307059302
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 17.75 in
- Width 12 in
- Depth 23.25 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-15BBSCDM2
- Zoro # G307059302
- UPC # 90713001722
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 17.75 in |
Width | 12 in |
Depth | 23.25 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 115 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A115X1000)
- KABA ILCO Key Blank, Nickle, Type BW2, 5 Pin, PK10 (1510-BW2)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Black (4Pk) (M91-100-9999-1-25)
- WRIGHT PRODUCTS Door Latch Tulip/Knob Alum (VK670)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 3Shelf Lazy Susans wDependent Hardware for 38 H Corner Wall Cabinets (6013-20-11-526)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-25-52)
- REV-A-SHELF Rev-A-Shelf TwoTier Utensil Pull Out Organizers wSoft Close (5322UT-BCSC-8-MP)
- REV-A-SHELF Rev-A-Shelf File Drawer Kit for KitchenOffice Cabinet Organization (RAS-FD-KIT)
- REV-A-SHELF Rev-A-Shelf - 5-Inch Wide Pull-Out Divider Cabinet Organizer for Kitchen Base Cabinets with Soft-Close Slides (447-BCSC-5C)
- REV-A-SHELF Rev-A-Shelf - -175 35-Quart Maple Top Mount Trash Can Pull-Out , White (4WCTM-12DM1)
- HARDWARE RESOURCES 20" Round Two-Shelf Banded Wood Lazy Susan Set (BLSR220-SET)
- Rev-A-Shelf Cabinet Organization & Accessories