Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container
Mfr # 4WCTM-12DM1-343-FL
Zoro # G407059134
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 17.875 in
- Width 13.5 in
- Depth 22.125 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-12DM1-343-FL
- Zoro # G407059134
- UPC # 90713050812
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 17.875 in |
Width | 13.5 in |
Depth | 22.125 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN P 7851 72 in. Snap In Rigid Vinyl Glass Retainer - White; Pack Of 25 (KE30157)
- STERLING SEAL & SUPPLY 235 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD235X500)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.45 (1UAV6)
- DUCTMATE Access Door, 12 In. W, 12 In. H, Cammed (GRFDC12GA)
- REV-A-SHELF Rev-A-Shelf Polymer Pivot Out Half Moon 2Shelf Organizer for Blind Corner Cabinets (6842-39-11-570)
- REV-A-SHELF Rev-A-Shelf Adhesive Glue for Trim to Fit Tip Out Trays (6571-60-52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer wSoft Close (449-BCSC-8C)
- REV-A-SHELF Rev-A-Shelf Wood Full Circle Lazy Susans for Corner Wall Cabinets wSwivel bearing (4WLS001-20-B52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-419HFLSC-1)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Blind Corner Pull Out Organizers (4WLS882-35-570)
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Under Mount Trash Can Pullout Waste Containers with Soft Close (53WC-2150SCDM-217)
- Rev-A-Shelf Cabinet Organization & Accessories