Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers
Mfr # 4WCTM-18DM2
Zoro # G107059465
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 17.88 in
- Width 15 in
- Depth 22.5 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-18DM2
- Zoro # G107059465
- UPC # 90713005300
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 17.88 in |
Width | 15 in |
Depth | 22.5 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Electric Strikes (MS-12 SDC)
- ABUS Keyed Padlock, Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19339)
- DELTANA Satin Nickel Pivot Hinge (PH40U15)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center White Contemporary Drawer Edge Pull (BP989819230)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Sink Pull Out Organizer wSoft Close (441-15VSBSC-1)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1822CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Base Filler Pull Out Organizer for New Vanity Applications wSoft Close (432-VF26SC-6)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-11-52)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-31-52)
- REV-A-SHELF Rev-A-Shelf - 35 Quart Chrome Wire Bottom Mount Trash Can Pullout with Rear Storage, Black (RV-12KD-18C S)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-21-MP-R)
- Rev-A-Shelf Cabinet Organization & Accessories