Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Pull Out TrashWaste Container wSoft Close
Mfr # 4WCSC-1532DM16-1
Zoro # G107059304
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 19.5 in
- Width 12 in
- Depth 15 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCSC-1532DM16-1
- Zoro # G107059304
- UPC # 90713009117
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 19.5 in |
Width | 12 in |
Depth | 15 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 34"x84"x13/8" Primed 3Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2170pri8433LH10B6916)
- PRIME-LINE Spline Pull Tabs Blk 25 (PL14621)
- BARON Snap Link 1/4 (2450-1/4)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 6-9/16" LH Prehung Door w/Mtt Blk Hngs (2668pri8730LH10B6916)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-24DM2-162)
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC-200-20)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1522CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container For Full Height Cabinets (4WCTM-1550DM-1)
- REV-A-SHELF Rev-A-Shelf - Tall Trim-to-Fit Tray Insert Utensil Organizer for Kitchen Cabinet Drawers (4WCT-3)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-16-52)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-28-52)
- Rev-A-Shelf Cabinet Organization & Accessories