Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Pull Out Counter Extension Table
Mfr # 4TT-2133-1
Zoro # G207059259
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 4.75 in
- Width 22 in
- Depth 19.94 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4TT-2133-1
- Zoro # G207059259
- UPC # 90713051147
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 4.75 in |
Width | 22 in |
Depth | 19.94 in |
Details
Item | Drawer Replacement |
Material | Maple Wood |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK’EM RACKS RackEm Racks 4040 26 in. 12-Hook Utility Rack - White (4040)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Champagne Bronze Transitional Cabinet Pull (BP871696CHBRZ)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 48 x 25', Black, 18x18 Mesh, One Roll (3021498)
- ALARM LOCK AlarmLock: Remote Key Fob For Access Control (ALL-RR-4BKEYFOB)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Chrome Wire Bottom Mount Trash Can Pull-Out, Black (RV-15KD-18C S)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Container For Full Height Cabinets (4WCTM-1850DM2-419-FL)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-5C)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container (RV-18PB-1)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-28-52)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-18DM-217)
- REV-A-SHELF Rev-A-Shelf - 8 inch Base Cabinet Organizer w/ Knife Block w/Soft-Close (448KB-BCSC-8C)
- Rev-A-Shelf Cabinet Organization & Accessories