Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Drawer Divider Accessory for Drawer Inserts
Mfr # 4WD-22SH-1
Zoro # G407059165
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 2.4 in
- Width 0.5 in
- Depth 22 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4WD-22SH-1
- Zoro # G407059165
- UPC # 90713000886
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.4 in |
Width | 0.5 in |
Depth | 22 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP86)
- EKENA MILLWORK 5"W x 96"H x 2"D with 16" Attached Plinth, Fluted Pilaster (each) (PIL05X96X02)
- LAB LAB: Best A2 Top Pin .050-4B (100 Polybag)(FN050) (LAB-B4BP1)
- MASTER LOCK Locking Cable 6' Python (8419DPF)
- REV-A-SHELF Rev-A-Shelf - 16 Inch K-Cup Custom Drawer Insert (4CDI-18-KCUP-1)
- REV-A-SHELF Rev-A-Shelf Natural Wood Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (LD-4NW-882-38-1)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer (UT-15W-52)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-15-52)
- REV-A-SHELF Rev-A-Shelf Baking Sheet Organizer for WallBase Cabinets (LD-597-12CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Filler Pull Out Organizer for New Kitchen Applications wSoft Close (432-BFSC-3C)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container wSoft Close and Servo Drive System (4WCSD-1835DM-2)
- Rev-A-Shelf Cabinet Organization & Accessories