Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Cabinet Door Storage Organizer
Mfr # 4231-11-52
Zoro # G607059644
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 3.63 in
- Width 10.75 in
- Depth 4.25 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4231-11-52
- Zoro # G607059644
- UPC # 90713001562
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 3.63 in |
Width | 10.75 in |
Depth | 4.25 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts 7 Drawer Pull (25495-2MB)
- ELESA Bridge handles, M.543/140 B-M8-C9 (M.543)
- KOHLER Riff 7 Drawer Pull Vibrant Brushed Moderne Brass (24436-2MB)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Mounting: Top (SLAL-250-PD-72)
- REV-A-SHELF Rev-A-Shelf Natural Wood Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (LD-4NW-882-32-1)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-28-52)
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC-200-11)
- REV-A-SHELF Rev-A-Shelf - Tall Trim-to-Fit Tray Insert Utensil Organizer for Kitchen Cabinet Drawers (4WCT-3)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-16-52)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-18-52)
- HARDWARE RESOURCES 24" Round Two-Shelf Plastic Lazy Susan Set PR (PLSR224)
- Rev-A-Shelf Cabinet Organization & Accessories