Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close
Mfr # 4WTCD-419HFLSC-1
Zoro # G107059106
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 3.75 in
- Width 16.5 in
- Depth 21.69 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4WTCD-419HFLSC-1
- Zoro # G107059106
- UPC # 90713002149
- Country of Origin Viet Nam
- Category Cabinet Organization & Accessories
Dimensions
Height | 3.75 in |
Width | 16.5 in |
Depth | 21.69 in |
Details
Item | Drawer Replacement |
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 1/4"H x 2 1/4"P x 3 1/4"F x 94 1/2"L Jefferson Traditional Smooth Crown Moulding (MLD02X02X03JE)
- BEST Key Blank, BEST Lock, Standard, H Keyway (1A1H1KS473KS800NKW)
- SPEC Compression Spring, Music Wire, PK10, C12252073500M (C12252073500M)
- EBERHARD MANUFACTURING CO Rtry.Mini, 750 Lb.Rtd., No Strke (EMC 240 ZN RH)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container (4WCTM-12DM1-343-FL)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Pie Cut Lazy Susans for Corner Base Cabinets (4WLS942-31P-52)
- REV-A-SHELF Rev-A-Shelf - 24 in Tall Wood Utility Tray Insert (4WUT-3)
- REV-A-SHELF Rev-A-Shelf - Food Storage Container Organizer Soft Close (4FSCO-18SC-1)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-3W-52)
- REV-A-SHELF Rev-A-Shelf Wood DoorDrawer Base Cabinet Pull Out Organizer wSoft Close (448-BDDSC-5C)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-5C)
- Rev-A-Shelf Cabinet Organization & Accessories