Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet Cutting Board Drawer Replacement System wSoft Close
Mfr # 4WCCB-18HSC-1
Zoro # G807059185
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 4.31 in
- Width 15 in
- Depth 22 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCCB-18HSC-1
- Zoro # G807059185
- UPC # 90713000626
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 4.31 in |
Width | 15 in |
Depth | 22 in |
Details
Item | Drawer Replacement |
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38805.006.0225)
- WRS 32" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5032W)
- SCHLAGE ELECTRONICS Proximity Reader, Black, 5-7/64 in. H (MT15)
- SPD Welded Blade End Gas Spring (GSWB426478)
- REV-A-SHELF Rev-A-Shelf Contemporary Curve Pull Out Organizer for a Blind Corner Cabinet (582-18-LMP)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container with Reduced Depth (4WCTM-1818DM-1-162)
- REV-A-SHELF Rev-A-Shelf - Double 27-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1527SCDM-217)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Slim Tip Out Tray for Sink Base Cabinets (6541-36-11-52)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Quad TrashWaste Container (4WCTM-27-4)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC20SC-8)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Trash Can Pull Out with 2 White Trash Cans and Wire Basket (5349-1527DM-2)
- Rev-A-Shelf Cabinet Organization & Accessories