Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet Cookware Pull Out Organizer wSoft Close
Mfr # 4CW2-18SC-1
Zoro # G807059543
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 18.23 in
- Width 14.5 in
- Depth 22.25 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4CW2-18SC-1
- Zoro # G807059543
- UPC # 90713030562
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 18.23 in |
Width | 14.5 in |
Depth | 22.25 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 5mm Wide 90mm ID (ZUSAV5X90)
- SCHLAGE Antique Bronze Passage Knob Lockset, Andover (F10 AND 716 AND)
- MIDWEST FASTENER 1" x 3" Solid Brass Hasps 5PK (37242)
- ZORO SELECT Brace, Corner, 1 In (4PB60)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-11-52)
- REV-A-SHELF Rev-A-Shelf Banded Wood Kidney 2Shelf Lazy Susan Shelf for Corner Base Cabinets (LD-4BW-472-32-1)
- REV-A-SHELF Rev-A-Shelf Polymer Replacement 20 WasteTrash Container for Pull Outs (RV-20-52)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-32-15-52)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 3Shelf Lazy Susans wDependent Hardware for 38 H Corner Wall Cabinets (6013-20-11-526)
- REV-A-SHELF Rev-A-Shelf Wood FoilWrap Cabinet Door Organizer (4WFR-18-1)
- DISCO Blk Finish Metal Cabinet Mini Bulb (80321)
- Rev-A-Shelf Cabinet Organization & Accessories