Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet Charging Drawer Replacement System wSoft Close
Mfr # 4WCDB-18HSC-1
Zoro # G507059539
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 4.5 in
- Width 15 in
- Depth 22.75 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCDB-18HSC-1
- Zoro # G507059539
- UPC # 90713004792
- Country of Origin Mexico
- Category Cabinet Organization & Accessories
Dimensions
Height | 4.5 in |
Width | 15 in |
Depth | 22.75 in |
Details
Item | Drawer Replacement |
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK8)
- UPF Post Top 5-1/2In Acorn (106091)
- SOUTHERN IMPERIAL 3 in. Crossbar Hook 100PK (RCCS3-186-LR-50)
- HES Electric Strike (7501-630-LBM)
- REV-A-SHELF Rev-A-Shelf DropIn Lid Organizer for 4DPS Peg Boards (5DLD-1-CR)
- REV-A-SHELF Rev-A-Shelf Steel Top Mount Pull Out WasteTrash Container (53TM-24GSCDM4-FL)
- REV-A-SHELF Rev-A-Shelf - Medium 30 x 21 Wood Peg Board System w/12 pegs (4DPS-3021)
- REV-A-SHELF Rev-A-Shelf - Single 35-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1535SCDM-117)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-1550DM1-SC)
- REV-A-SHELF Rev-A-Shelf Undersink Door Mount Towel Bar (563-32)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Charging Drawer Replacement System wSoft Close (4WCDB-18HFLSC-1)
- Rev-A-Shelf Cabinet Organization & Accessories