Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf White Steel Pull Out WasteTrash Container
Mfr # RV-12PB S
Zoro # G707059254
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Plastic
- Color White
- Height 19 in
- Width 10.63 in
- Depth 22 in
Product Information
- Brand Rev-A-Shelf
- MFR # RV-12PB S
- Zoro # G707059254
- UPC # 90713042060
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 19 in |
Width | 10.63 in |
Depth | 22 in |
Details
Material | Steel; Plastic |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/32 in (C8716)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom (45H7D15H630)
- CODEL DOORS 34" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2180pri8433)
- EBERHARD MANUFACTURING CO Spring Fastener (EMC 5697-D PL)
- REV-A-SHELF Rev-A-Shelf - 33 inch Wood Spice Drawer Insert (4SDI-36-1)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-1527DM-217)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-28-11-52)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Top Mount Trash Can Pullout, White (4WCTM-24DM2)
- REV-A-SHELF Rev-A-Shelf Deluxe Pull Out Pantry Container Organizer for Custom WalkIn Pantry Storage (5WCOR-30CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System No Slides (4KCB-24H-1)
- REV-A-SHELF Rev-A-Shelf - 16 Inch K-Cup Custom Drawer Insert (4CDI-18-KCUP-1)
- Rev-A-Shelf Cabinet Organization & Accessories