Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Walnut Trim to Fit Spice Drawer Insert Organizer
Mfr # 4SDI-WN-24-1
Zoro # G707059261
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Walnut veneer
- Color Walnut
- Height 1.55 in
- Width 22 in
- Depth 19.75 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4SDI-WN-24-1
- Zoro # G707059261
- UPC # 90713027234
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 1.55 in |
Width | 22 in |
Depth | 19.75 in |
Details
Item | Drawer Insert |
Material | Walnut veneer |
Color | Walnut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA 3 All-Purpose Spray Bottle Holder, Easy Install (KV-SPRAYB-3)
- STERLING SEAL & SUPPLY 203 Viton / FKM O-ring 70A Shore Black, -500 Pack (ORVT203X500)
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCV200-G)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-49)
- REV-A-SHELF Rev-A-Shelf - Single 50 Qt. Pull-Out Bottom Mount Wood and Silver Waste Container with Soft-Close Slides (4WCSC-1550DM-1)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 3Shelf Lazy Susans for 38 H Corner Wall Cabinets (6273-20-11-536)
- REV-A-SHELF Rev-A-Shelf Wood Kidney 2Shelf Lazy Susans for Corner Base Cabinets (4WLS472-28-52)
- REV-A-SHELF Rev-A-Shelf Customizable DropIn Cutlery Drawer Organizer (LD-4CT21-1)
- REV-A-SHELF Rev-A-Shelf - Tall Wood Divider for Drawer Organizers (4WD-22-1)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-21DM2-162)
- LITTLE GIANT DT6 PLASTIC DURA TOTE TEAL (DT6TEAL)
- Rev-A-Shelf Cabinet Organization & Accessories