Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Walnut Trim to Fit Spice Drawer Insert Organizer
Mfr # 4SDI-WN-18-1
Zoro # G207059266
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Walnut Wood
- Color Walnut
- Height 1.55 in
- Width 16 in
- Depth 19.75 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4SDI-WN-18-1
- Zoro # G207059266
- UPC # 90713027227
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 1.55 in |
Width | 16 in |
Depth | 19.75 in |
Details
Item | Drawer Insert |
Material | Walnut Wood |
Color | Walnut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83SLF-HD1)
- BRINKS Combination Padlock, Steel, 48mm (172-49001)
- VON DUPRIN Pin 050611 (050611)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 57mm ID, PK25 (ZUSAH3.5X57)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer (UT-15W-52)
- REV-A-SHELF Rev-A-Shelf - 8 inch Base Cabinet Organizer w/ Knife Block w/Soft-Close (448KB-BCSC-8C)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Casserole Dish wSoft Close (4CDS-18SC-1)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container for Full Height Cabinet with Soft OpenClose (5149-2150DM-217)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out Counter Extension Table (4TT-2133-1)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-FOG-L)
- BLUM Insert Boring Template for Hinges & Baseplates (65.059A)
- Rev-A-Shelf Cabinet Organization & Accessories