Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Undersink Pull Out Towel Bar
Mfr # 563-47 C
Zoro # G507059621
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Height 1.25 in
- Width 5 in
- Depth 17.75 in
Product Information
- Brand Rev-A-Shelf
- MFR # 563-47 C
- Zoro # G507059621
- UPC # 90713012056
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 1.25 in |
Width | 5 in |
Depth | 17.75 in |
Details
Material | Steel |
Color | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Plunger Door Holder, Cast Zinc, Sliver, 7-3/4"H x 1-5/8"W (IL-PDDH-AL)
- CODEL DOORS 34"x80"x1-3/8" Primed 3-Panel Equal Panel w/White Lami Glass Interior Shaker 4-9/16" RH Prehung Door (2168pri8433GLRH1D4916)
- ZORO SELECT O-Ring, Buna N, 49mm OD, PK25 (1RJP3)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Inside Scoop (EB801-989)
- REV-A-SHELF Rev-A-Shelf Door Mount Extender brackets for 5349 Series TrashWaste Containers (5345-DM-KIT-1)
- REV-A-SHELF Rev-A-Shelf Wood Door Mount Cutting Board with Maple Cutting Board (4DMCB-18)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Quad TrashWaste Container (4WCTM-27-4)
- REV-A-SHELF Rev-A-Shelf - 6 Inch Wide Base Filler Adjustable Soft Close Pullout (432-BFBBSC-6C)
- REV-A-SHELF Rev-A-Shelf TwoTier Sold Surface Pull Out Organizers wSoft Close (5322-BCSC-5-GR)
- REV-A-SHELF Rev-A-Shelf Natural Wood Full Circle 3Shelf Lazy Susans for 36 H Corner Wall Cabinets (LD-4NW-073-1836-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer wSoft Close (449-BCSC-10C)
- Rev-A-Shelf Cabinet Organization & Accessories