Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Under Cabinet Bottle holder
Mfr # 3250SN
Zoro # G407059219
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Satin Nickel
- Height 9 in
- Width 4.25 in
- Depth 9 in
Product Information
- Brand Rev-A-Shelf
- MFR # 3250SN
- Zoro # G407059219
- UPC # 90713047638
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 9 in |
Width | 4.25 in |
Depth | 9 in |
Details
Material | Steel |
Color | Satin Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Button Catch Reverse Clip L Mount - Zinc Receiver (50600)
- GLIDERITE HARDWARE 3 in. Center to Center Antique Brass Braided Cabinet Pull, 25PK (83063-AB-25)
- SPEC Compression Spring, Stainless Steel, PK10, C06000453000S (C06000453000S)
- DELTANA Dutch Door Bolt, Heavy Duty Oil Rubbed Bronze 4" (DDB425U10B)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wSoft Close (4WCTM-1550BBSCDM-1)
- REV-A-SHELF Rev-A-Shelf Door Mounted WasteTrash Container (5SOWC-8-1)
- REV-A-SHELF Rev-A-Shelf Wood Cabinet Door Storage Organizer (4231-11-52)
- REV-A-SHELF Rev-A-Shelf - Trimmable Universal Polymer Spice Cabinet Drawer Organizer Insert Tray with Tiered Configuration (ST50-21A-52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Cookware Pull Out Organizer wSoft Close (4CW2-18SC-1)
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC24-20)
- KAPAL 24 Pine Base Cabinet (B24-PFP)
- Rev-A-Shelf Cabinet Organization & Accessories