Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - Tall Wood Divider for Drawer Organizers
Mfr # 4WD-22-1
Zoro # G706156732
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 2.9 in
- Width 0.5 in
- Depth 22 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4WD-22-1
- Zoro # G706156732
- UPC # 90713000879
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.9 in |
Width | 0.5 in |
Depth | 22 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Dark Bronze, 36 in L, 7in W (8427DKB-36)
- STERLING SEAL & SUPPLY 216 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A216X1000)
- MIDWEST FASTENER 1/4" x 5/8" Plastic Insert Furniture Glides 20PK (66902)
- GRUNDFOS 985204 Shaft Seal & Gasket Kit (985204)
- REV-A-SHELF Rev-A-Shelf - 3" Wood Base Cabinet Pullout Filler Organizer with Adjustable Shelves (432-BF-3C)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-22-52)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-18-52)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-2150SCDM-213)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-18DM-211)
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC24-20)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Wall Cabinets (7012-20-11-52)
- Rev-A-Shelf Cabinet Organization & Accessories