Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Steel WallDoor Mount Spice Rack Organizer
Mfr # 5365-10-FOG
Zoro # G007059442
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Orion Gray
- Height 23.35 in
- Width 10.63 in
- Depth 2.48 in
Product Information
- Brand Rev-A-Shelf
- MFR # 5365-10-FOG
- Zoro # G007059442
- UPC # 90713029641
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 23.35 in |
Width | 10.63 in |
Depth | 2.48 in |
Details
Material | Steel |
Color | Orion Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO 3 Pt Ss Compression D-Ring (EMC 12-90320 SS PKL)
- SPEC Compression Spring, Stainless Steel, PK10, C04800450500S (C04800450500S)
- CCL Enclosure Lock, Pin, Raw Brass (55481)
- GENESIS Gs08-0800Pe10-080 Gas Spring (GSS 4219WE)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-4W-52)
- REV-A-SHELF Rev-A-Shelf - 15-Inch Chrome Soft Close Blind Corner 4 Shelf Slide Out Kitchen Cabinet Organizer (5PSP-15SC-CR)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Glossy Drawer Insert Cutlery Organizer (GCT-2W-52)
- REV-A-SHELF Rev-A-Shelf - Short Trim-to-Fit Tray Insert Utensil Organizer for Kitchen Cabinet Drawers (4WCT-3SH)
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Top Mount Trash Can Pull-Out, White (4WCTM-2150DM-2)
- REV-A-SHELF Rev-A-Shelf File Drawer Kit for KitchenOffice Cabinet Organization (RAS-FDSM-DM15-1)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC20SC-8)
- Rev-A-Shelf Cabinet Organization & Accessories