Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Steel DoorWall Mount Spice Organizer
Mfr # 565-14-52
Zoro # G607059552
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Height 21.38 in
- Width 13.63 in
- Depth 2.38 in
Product Information
- Brand Rev-A-Shelf
- MFR # 565-14-52
- Zoro # G607059552
- UPC # 90713010878
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 21.38 in |
Width | 13.63 in |
Depth | 2.38 in |
Details
Material | Steel |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA Tg 4Pk 1.5" Nail Glides (F32011TV)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 1-1/2 in. L S-Hook 40 lb (N273-417)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 1 Button, Surface Mount (1BX)
- SOUTHCO-ALBANY DIV Adj Grip Latch Crm Knurl Head (S 44-1-1-0)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container wSoft Close (53WC-1527SCDM-213)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-11-52)
- REV-A-SHELF Rev-A-Shelf Walnut Trim to Fit Spice Drawer Insert Organizer (4SDI-WN-18-1)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container wSoft Close (5349-18DM-217)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-2150BBSCDM-2)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-24HSC-1)
- HARDWARE RESOURCES STORAGE WITH STYLE Black Nickel 18" Blind Corner Organizer (SWS-BCS18BN)
- Rev-A-Shelf Cabinet Organization & Accessories