Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Steel DoorWall Mount Spice Organizer
Mfr # 565-10-52
Zoro # G407059523
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Height 21.38 in
- Width 10.63 in
- Depth 2.38 in
Product Information
- Brand Rev-A-Shelf
- MFR # 565-10-52
- Zoro # G407059523
- UPC # 90713010854
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 21.38 in |
Width | 10.63 in |
Depth | 2.38 in |
Details
Material | Steel |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 48 in H Antique Bronze Continuous Hinge (1CBF6)
- PRIME-LINE Screen Retainer Spline, 0.220 in., 250 foot, Black 1 Roll (P 7598)
- KEYLESSFACTORY Garage Door Remote Replacement For Genie Intellicode G1T-BX (KLF-G1T)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 148 PHL 626 234 ASA SCC)
- REV-A-SHELF Rev-A-Shelf - 8-Inch Base Cabinet Pullout Storage Organizer with Adjustable Wood Shelves and Chrome Rails (448-BC-8C)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-2150BBSCDM-2)
- REV-A-SHELF Rev-A-Shelf - 18 Inch Cabinet Door mount Wood 3-Shelf Spice Rack (4SR-18)
- REV-A-SHELF Rev-A-Shelf - 22 Inch K-Cup Custom Drawer Insert (4CDI-24-KCUP-1)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 36 H Cabinets wBB Soft Close (448-BBSCWC36-8C)
- REV-A-SHELF Rev-A-Shelf - 15-Inch Chrome Soft Close Blind Corner 4 Shelf Slide Out Kitchen Cabinet Organizer (5PSP-15SC-CR)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer (448-BC19-8C)
- Rev-A-Shelf Cabinet Organization & Accessories